![tab2564spkit](/images/no-image-en.png)
ABB ELECTRIFICATION CANADA INC 2564SPKIT KIT CONN 1 1/2 SR FOR29279
Description
1 1/2 Inch Strain Relief Cord Connector Straight, Liquidtight with Neoprene Bushing For Round, Flexible Cords and Cables
Specifications
Brand Name | ABB | Item Name | Strain Relief Connector |
Type | Watertight, Straight | Trade Size | 1-1/2 in |
Conductor Size | 1.187 - 1.375 in | Material | Die-Cast Zinc |
Color/Finish | Metallic | Thread Size | 1-1/2 in |
For Use With | Round, Flexible Cords and Cables | Includes | Neoprene Bushing |
Packaging Quantity | 5/Pack | Application | For Hazardous Locations |
UPC | 786209886651 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |