ABB ELECTRIFICATION CANADA INC 2565SPKIT CONN-SEAL RING-LN 1 1/2in SR WT
Description
1 1/2 Inch Strain Relief Cord Connector, Straight, 1-1/2 Inch, with Locknut and Sealing Ring, Liquidtight with Neoprene Bushing for Round, Flexible Cords and Cables
Specifications
Brand Name | ABB | Item Name | Strain Relief Connector |
Type | Watertight, Straight | Trade Size | 1-1/2 in |
Conductor Size | 1-3/8 - 1-5/8 in | Material | Malleable Iron |
Color/Finish | Metallic | Thread Size | 1-1/2 in |
For Use With | Round, Flexible Cords and Cables | Includes | Neoprene Bushing, Locknut, Sealing Ring |
Packaging Quantity | 5/Pack | Application | For Hazardous Locations |
UPC | 786209998675 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |