![tab2682](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969083.jpg?preset=medium)
ABB 1/2 inch T&B Black Beauty 90 degree Non-Metallic Liquidtight Flexible Cord Connector
Description
Black Beauty™ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293.
Specifications
Brand Name | ABB | Item Name | Liquidtight Strain Relief Cord Connector |
Type | 90° | Trade Size | 1/2 in |
Conductor Size | 0.4 - 0.56 in | Thread Length | 15.5 mm |
Material | Nylon | Color/Finish | Black/Untreated |
Thread Type | NPT | Temperature Rating | -34 to 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified |
Application | Used to Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief | UPC | 786210026824 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 4800 - UNIT - 4800 |