ABB 1/2 inch T&B Nonmetallic Liquidtight Strain Relief Fitting
Description
BLACK BEAUTY™ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 1/2 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.66 - 0.78 in | Connection | NPT |
Thread Length | 15.08 mm | Material | Nylon |
Color/Finish | Black | Thread Type | NPT |
Temperature Rating | -34 to 105 °C | Includes | Locknut, Sealing Ring |
Standards | UL E13938, CSA Certified | Application | To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief |
UPC | 786210026923 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |