![tabsrc075](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/224845954.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC SRC-075 Carlon® Strain Relief Connector Non-Metallic, Unthreaded
Description
Nonmetallic Unthreaded Strain Relief Fitting Complete with 4 Grommets for use with solvent cement, Size 3/4 Inch
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Strain Relief Connector | Type | Non-Metallic, Unthreaded |
Trade Size | 3/4 in | Material | PVC |
Color/Finish | Gray | Includes | O-Ring, Lock Nut and (4) Grommets |
Standards | CSA AP58382 | Application | For Indoor/Outdoor, Residential/Commercial Applications |
UPC | 034481003120 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |