ABB ELECTRIFICATION CANADA INC SRTC-050 Carlon® Strain Relief Connector Non-Metallic
Description
Nonmetallic threaded strain relief fitting complete with O ring, locknut and 4 grommets. Size 1/2 Inch. Bag of 1 unit.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Strain Relief Connector | Type | Non-Metallic |
Trade Size | 1/2 in | Connection | Threaded |
Material | PVC | Color/Finish | Gray |
Includes | O-Ring, Lock Nut and (4) Grommets | Standards | CSA AP58382 |
Application | For Indoor/Outdoor, Residential/Commercial Applications | UPC | 034481003113 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |