TECHSPAN RD07AA 0.11"-0.26" PG7 Dome Connector, Black
Description
Liquid-tight strain relief dome connector made of polyamide-6 neoprene seal. It is resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. No disassembly required, simply push cable or tubing through installed strain relief connector and tighten dome nut. They can be utilized underwater to 300 ft, underground for direct burial cables, fiber optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.
Specifications
Brand Name | Techspan | Item Name | Strain Relief Dome Connector |
Type | Liquidtight | Conductor Size | 0.11 - 0.26 in |
Length | 1.17 in | Thread Length | 0.31 in |
Material | Polyamide 6, Neoprene Seal | Color/Finish | Black |
Thread Size | PG7 | Degree of Protection | IP68 |
Temperature Rating | -30 to 80 °C | Pressure Rating | 5 bar |
Includes | NP-07-BK Locking Nut | Standards | UL Listed in File Number E199260, RoHS Complaint, CSA Certified |
Application | For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs and Carpet Cleaning Machines | UPC | 776856176878 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 100 - UNIT - 100 |