
TECHSPAN 1/2 inch PG16 Dome Connector Multi Hole 3x6mm, Black
Description
Multi-hole gland dome connector.
Specifications
Brand Name | Techspan | Item Name | Liquidtight Multi-Hole Dome Connector |
Trade Size | 1/2 in x PG16 | Connection | Threaded |
Material | Polyamide 6 | Color/Finish | Black |
Thread Type | NPT | Degree of Protection | IP68 |
Temperature Rating | 150 °C | Pressure Rating | 5 bar |
Standards | UL E199260 Listed, CSA 115116 Certified | UPC | 776856276783 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |