![sce3x45dx24whi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/484668401.jpg?preset=medium)
IPEX 3 inch x 24 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, White
Description
45° long sweep bend fitting.
Specifications
Brand Name | Ipex | Sub Brand | Superduct |
Item Name | Long Sweep Bend | Connection Size | 3 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | 45° |
Standards | CSA C22.2 No. 211.1 Certified | Application | For Direct Buried or Concrete Encased Raceway |
UPC | 622454274457 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |