IPEX 3 inch Spline Sceptacon
Description
SceptaCon™ Spline made of PVC.
Specifications
Brand Name | Ipex | Sub Brand | SceptaCon™ |
Item Name | Conduit | Trade Size | 3 in |
Material | PVC | Connection Type | Spline |
UPC | 622454273849 |
Packages
1 - UNIT - 1 |