
IPEX 1 inch x 20 ft Scepter PVC Telephone Duct, Orange
Description
Telephone duct made of PVC.
Specifications
Brand Name | Ipex | Item Name | Telephone Duct |
Trade Size | 1 in | Length | 20 ft |
Material | PVC | Color | Orange |
Schedule Rating | SCH 40 | Standards | CSA Certified |
UPC | 622454088085 |
Packages
20 - UNIT - (20) | 3600 - UNIT - 3600 |