
IPEX 2 inch x 20 ft Scepter PVC Telephone Duct, Orange
Description
The premier ducting product on the market, Orange Teleduct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today's utility companies, for underground ducting applications.
Specifications
Brand Name | Ipex | Item Name | Telephone Duct |
Type | Thin-Walled, Underground | Trade Size | 2 in |
Length | 20 ft | Diameter | 2 in ID x 2.25 in OD |
Material | PVC | Color | Orange |
Series | 700 | Connection Type | Bell End |
Application | For Utilities, Telecom, Hospital, Medical Complexes, Commercial Buildings, Communication, Cable, Power | UPC | 622454089228 |
Packages
20 - UNIT - (20) | 4920 - UNIT - 4920 |