
IPEX 3-1/2 inch x 20 ft DBII Super Duct Pipe, Gray
Description
The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Duct Pipe | Type | Type II, Rigid |
Trade Size | 3-1/2 in | Length | 20 ft |
Diameter | 88.9 mm ID | Material | PVC |
Color | Gray | Connection Type | Bell End |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454082366 |
Packages
20 - UNIT - (20) |