
IPEX 3 inch x 20 ft DBII Super Duct Pipe, Gray
Description
The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today’s utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct’s smooth bore makes cable pulling easier.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Conduit | Type | Type II, Belled, Rigid |
Trade Size | 3 in | Length | 20 ft |
Material | PVC | Color | White |
Weight per 100 Foot | 61.2 lb | Packaging Quantity | 2240 ft/Crate |
Standards | CSA Certified | UPC | 622454082342 |
Packages
20 - UNIT - (20) |