ABB 2 inch X 10 ft Schedule 40 PVC Rigid
Description
Schedule 40 Heavy Wall PVC rigid nonmetallic conduit with integral Bell. Nominal size 2 Inch. (10 feet).Certified for underground applications encased in concrete or direct burial. Also for use in exposed or concealed above ground applications.FEATURES:- Sunlight resistant- Rated for use with 75ºC conductors- Superior weathering characteristics- Meets CSA Standard C22.2 No. 211.2- 3/4 in. – 4 in. are FT-4 Rated
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Conduit | Type | Rigid, Non-Metallic, Heavy Wall |
Trade Size | 2 in | Length | 10 ft |
Diameter | 2.067 in ID x 2-3/8 in OD | Wall Thickness | 0.154 in |
Material | PVC | Color | Gray |
Connection Type | Bell End | Schedule Rating | SCH 40 |
Standards | CSA C22.2 No. 211.2 | Application | For use in Exposed or Concealed Above Ground Applications |
UPC | 034481036609 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |