ABB ELECTRIFICATION CANADA INC 49013CC-010 Carlon® Conduit Rigid, Heavy Wall PVC 3 in 10 ft L
Description
Schedule 40 Heavy Wall PVC rigid nonmetallic conduit with integral Bell. Nominal size 3 Inch. (10 feet)
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Conduit | Type | Rigid, Heavy Wall |
Trade Size | 3 in | Length | 10 ft |
Diameter | 3.068 in ID x 3-1/2 in OD | Wall Thickness | 0.216 in |
Material | PVC | Connection Type | Bell End |
Schedule Rating | SCH 40 | Weight per 100 Foot | 163 lb |
Packaging Quantity | 10/Pack | Standards | CSA C22.2 No. 211.2 |
Application | For Underground Applications Encased In Concrete or Direct Burial, also for Use In Exposed or Concealed Applications Aboveground | UPC | 034481069836 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |