SONECABLE P-MA-050WT MALE ADAPTER PVC 1/2"40 BULK PACK SIMPUSH
Description
1/2" PVC-CIC Push Install Male Adapter Bulk Pack Qty 4 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Adapter with Removal Tool | Dimensions | 1.425 in L x 1.425 in W x 1.797 in H |
Material | PVC | Size | 1/2 in |
Connection | Push-To-Connect | For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit |
Standards | IP66 Rated, NEMA 3S, UL Listed | UPC | 032886714559 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |