SONECABLE P-MA-075 MALE ADAPT PVC 3/4"SIMPUSH RETAIL
Description
3/4" PVC-CIC Push Install Male Adapter
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Adapter | Dimensions | 1.653 in L x 1.653 in W x 1.836 in H |
Material | PVC | Size | 3/4 in |
Connection | Push-To-Connect | For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit |
Standards | IP66 Rated, NEMA 3S, UL Listed | UPC | 032886704932 |
Packages
1 - UNIT - 1 |