![soupma100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659309.jpg?preset=medium)
SONECABLE P-MA-100 MALE ADPATER PVC 1"SIMPUSH RETAIL
Description
1" PVC-CIC Push Install Male Adapter
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Adapter | Dimensions | 1.929 in L x 1.929 in W x 1.941 in H |
Material | PVC | Size | 1 in |
Connection | Push-To-Connect | For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit |
Standards | IP66 Rated, NEMA 3S, UL Listed | UPC | 032886704949 |
Packages
1 - UNIT - 1 |