Abbotsford
soupma100wt

SONECABLE P-MA-100WT MALE ADAPTER PVC 1"SIMPUSH 20 BULK PACK

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:P-MA-100WT
Documents Documents

Description

1" PVC-CIC Push Install Male Adapter Bulk Pack Qty 2 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Adapter with Removal Tool Dimensions 1.929 in L x 1.929 in W x 1.941 in H
Material PVC Size 1 in
Connection Push-To-Connect For Use With Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit
Standards IP66 Rated, NEMA 3S, UL Listed UPC 032886714597

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok