Abbotsford
scearig3020

IPEX 3 inch x 2 inch Super Duct DBII Reducing Adapter Coupling - Duct to PVC Conduit

Price $32.5005 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029191

Description

Super Duct is recognized by major utilities, contractors and engineering firms as the premier ducting product available on the market. Super Duct is manufactured with a specialized compound, and engineered for high impact and crush strength specifically required by utilities for underground duct. This compound also enhances the friction coefficient of Super Duct.FEATURES:• Super Duct is easy to carry and install, reducing labour requirements and costs• The natural flexibility of Super Duct allows for field bending during installation• The smooth bore of Super Duct facilitates cable pulling eliminating cable damage

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Duct To PVC Conduit Reducing Adapter Material PVC
Connection 3 x 2 in Solvent Weld Finish Untreated
Standards CSA C22.2 No. 211.1 Application For Direct Buried or Concrete Encased Raceway
UPC 622454291911

Packages

1 - UNIT - 1 5 - UNIT - 5 18 - UNIT - 18