Abbotsford
scearig30l

IPEX 3 inch Long Super Duct DBII Conduit to Duct Adapter

Price $13.3397 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029909

Description

Super Duct is recognized by major utilities, contractors and engineering firms as the premier ducting product available on the market. Super Duct is manufactured with a specialized compound, and engineered for high impact and crush strength specifically required by utilities for underground duct. This compound also enhances the friction coefficient of Super Duct.FEATURES:• Super Duct is easy to carry and install, reducing labour requirements and costs• The natural flexibility of Super Duct allows for field bending during installation• The smooth bore of Super Duct facilitates cable pulling eliminating cable damage

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit to Duct Adapter Type Long
Material PVC Size 3 in IPS
Connection Socket Finish Untreated
For Use With 76.2 mm dia Tubes Standards CSA C22.2 No. 211.1
Application For Direct Buried or Concrete Encased Raceway UPC 622454287563

Packages

1 - UNIT - 1 5 - UNIT - 5 75 - UNIT - 75