Abbotsford
scefa45

IPEX 3 inch Scepter PVC Female Adapter, Gray

Price $21.8214 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077048

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Adapter Type Straight, Non Corrosive
Dimensions 104.14 mm L Material PVC
Size 3" IN Connection Female
Standards UL 651, CSA C22.2 No. 85 Application For Electrical Enclosure Connection Fitting
UPC 622454770485

Packages

35 - UNIT - (35)