Abbotsford
scejba35

IPEX 2 inch Scepter Junction Box Adapter

Price $7.5708 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077726
Documents Documents

Description

Adapter, Junction box, ScepterĀ®, PVC, 2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Type JUNCTION BOX ADPT Material PVC
Size 2" IN Standards CSA C22.2 No. 85;UL 514B;UL 651
UPC 622454777262

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40