![scejba35](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/455750594.jpg?preset=medium)
IPEX 2 inch Scepter Junction Box Adapter
Description
Adapter, Junction box, ScepterĀ®, PVC, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Type | JUNCTION BOX ADPT | Material | PVC |
Size | 2" IN | Standards | CSA C22.2 No. 85;UL 514B;UL 651 |
UPC | 622454777262 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 40 - UNIT - 40 |