ABB 2 inch Carlon Non-Metallic Male Conduit Terminal Adapter, Metallic
Description
For adapting non metallic conduits to boxes threaded fittings, metallic systems. Male threads on one end, socket end on other.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Terminal Adapter | Type | Straight |
Dimensions | 2.713 in OD x 2.093 in L | Material | PVC |
Size | 2 in | Connection | Male Threaded x Socket |
Finish | Gray | Standards | UL E23018 Listed, RoHS Compliant |
Application | For Schedule 40 and 80 Conduits | UPC | 034481062066 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 4000 - UNIT = 4000 |