
ABB 6 inch Male Terminal Adapter, PVC
Description
Male Terminal Apadpter, Size 6 Inches, Length 3.410 Inches, Outer Diameter 7.288 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Adapter | Type | Terminal |
Material | PVC | Size | 6 in |
Connection | Male x Socket | Wall Thickness | SCH 40/80 |
For Use With | Conduit Systems | Standards | RoHS Compliant, cUL e32447, UL e23018 Listed |
Application | For Adapting Non-Metallic Conduits to Boxes, Threaded Fittings, Metallic Systems | UPC | 034481062141 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |