
ABB 1-1/2 inch Carlon Non-Metallic Female Adapter
Description
For adapting non metallic conduits to threaded fittings, metallic systems. Female threads on one end, socket end on other.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Adapter | Type | SCH 40 |
Dimensions | 1.92 in ID x 2.22 in L | Material | PVC |
Size | 1-1/2 in | Connection | Female Threaded x Socket |
Wall Thickness | 0.15 in | Finish | Gray |
Standards | UL E23018 Listed | Application | For Adapting Non-Metallic Conduits to Threaded Fittings, Metallic Systems |
UPC | 034481062455 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 4000 - UNIT = 4000 |