FRE COMPOSITES 4 inch FRE Composites ID SW Radius Bell End
Description
Radius bell end 4'' ID inside diameter SW standard wall
Specifications
Brand Name | FRE Composites | Item Name | Standard Wall Radius Bell End |
Material | Plastic | Series/Model | ID Series |
Connection Size | 4 in | Dimensions | 127 mm dia |
Specifications | -30 to 50 °C | For Use With | FRE® Above Ground Conduit System |
Application | For Use in Non-Hazardous Locations |
Packages
1 - UNIT - 1 |