Abbotsford
scebell40

IPEX 4 inch Super Duct DBII PVC Bell Ends

Price $14.9356 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029064

Description

Super Duct is recognized by major utilities, contractors and engineering firms as the premier ducting product available on the market. Super Duct is manufactured with a specialized compound, and engineered for high impact and crush strength specifically required by utilities for underground duct. This compound also enhances the friction coefficient of Super Duct.FEATURES:• Super Duct is easy to carry and install, reducing labour requirements and costs• The natural flexibility of Super Duct allows for field bending during installation• The smooth bore of Super Duct facilitates cable pulling eliminating cable damage

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Bell End Material PVC
Type High-Impact, Crush Strength Connection Size 4 in
Dimensions 4.764 in L Standards CSA C22.2 No. 211.1
Application For Direct Buried or Concrete Encased Raceway UPC 622454290648

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought