Abbotsford
sceeb15

IPEX 3/4 inch Scepter PVC End Bell, Gray

Price $12.4779 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077085
Documents Documents

Description

A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA.Typical industrial, commercial and residential applications of Scepter Rigid PVC Conduit pipe and fittings include: - Utilities - Cable - Communications - Street and highway lighting - Residential applications - Water treatment plants - Airports - Wind Power - Subways - Sewage treatment plants - Pulp and paper industries - Parking garages - Car washes - Fish plants - Marinas - Agricultural, dairy, hogs, cattle, chicken, farms, etc. - Bridges and tunnels - Food processing plants - Steel mills - Mines

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name End Bell Connection Type Plug-In
Material PVC Color Gray
Type Molded, Socket Connection Size 3/4 in
Finish Untreated Standards UL Listed, CSA Certified
Application For Industrial, Commercial and Residential Purposes UPC 622454770850

Packages

1 - UNIT - 1 5 - UNIT - 5 200 - UNIT - 200
Customers who bought this item also bought