IPEX 2 inch Scepter Meter Hub
Description
Meter hub, Conduit fitting, ScepterĀ®, PVC, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Meter Conduit Hub | Size | 2 in |
Material | PVC | Type | METER |
Connection Type | HUB | Finish | Untreated |
Standards | CSA C22.2 No. 85 | Application | Electrical Rigid PVC Conduit Connection to Meter Base |
UPC | 622454779655 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |