
CER 6 inch x 6 inch Coupling, Gray
Description
CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - standard colour ASA61 Gray- Coupling supplied with each length of wireway
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | Coupling |
Connection Size | 6 in | Material | PVC |
Color | Gray | Dimensions | 4 in L x 6.63 in W x 5.38 in H |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |