SONECABLE P-CP-050 COUP PVC 1/2"SIMPUSH RETAIL
Description
1/2" PVC-CIC Push Install Coupling
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Conduit Coupling | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.419 in L x 1.419 in W x 2.325 in H | Specifications | IP66 Degree of Protection |
For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit | Packaging Quantity | 1/Bag |
Standards | UL Listed, NEMA 3S | UPC | 032886704895 |
Packages
1 - UNIT - 1 |