SONECABLE P-CP-075WT COUP PVC 3/4"24 BULK PACK SIMPUSH
Description
3/4" PVC-CIC Push Install Coupling Bulk Pack Qty 24 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 3/4 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.653 in L x 1.653 in W x 2.437 in H | Specifications | IP66 Degree of Protection |
For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit | Packaging Quantity | 24/Box |
Standards | UL Listed, NEMA 3S | UPC | 032886714528 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |