SONECABLE P-CP-100 COUP PVC 1"SIMPUSH RETAIL
Description
SIMPush, push-to-install couplings are used to connect PVC conduit without adhesive quickly, firmly, and without tools. These robust connections are rated for direct burial, watertight and concrete-tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Conduit Coupling | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.929 in L x 1.929 in W x 2.543 in H | Specifications | IP66 Degree of Protection |
For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit | Packaging Quantity | 1/Bag |
Standards | UL Listed, NEMA 3S | UPC | 032886704918 |
Packages
1 - UNIT - 1 |