![soupcp100wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283659384.jpg?preset=medium)
SONECABLE P-CP-100WT COUP PVC 1"SIMPUSH 20 BULK PACK
Description
1" PVC-CIC Push Install Coupling Bulk Pack Qty 2 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Coupling with Removal Tool | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | PVC |
Dimensions | 1.929 in L x 1.929 in W x 2.543 in H | Specifications | IP66 Degree of Protection |
For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit | Packaging Quantity | 20/Box |
Standards | UL Listed, NEMA 3S | UPC | 032886714542 |
Packages
1 - UNIT - 1 |