Abbotsford
sce029427

IPEX 2 inch Radius 6 inch Ipex DBII 29427 Coupling

Price $75.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029427

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name MIL Style Coupling
Connection Size 2 in Material PVC
Dimensions 6 in L For Use With DBII Conduit
UPC 622454375376

Packages

1 - UNIT - 1