Abbotsford
sce077858

IPEX 077858 COUP 2in PVC6in OAL MILL 077858

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077858

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name Coupling
Connection Size 2 in Material PVC
Dimensions 6 in L Standards Military Specification
UPC 622454440203

Packages

1 - UNIT - 1