
IPEX 3-1/2 inch Scepter Coupling
Description
Coupling, ScepterĀ®, 3.6 inch dia x 4.5 inch length.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Coupling | Connection Size | 3-1/2 in |
Connection Type | Bell, Bell-in | Material | PVC |
Color | Gray | Finish | Untreated |
Type | SCH40, Plug-in | Standards | CSA C22.2 No. 211.2, UL 651 |
Application | Electrical Rigid PVC Conduit Fitting | UPC | 622454770096 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |