
IPEX 5 inch Scepter Coupling
Description
ScepterĀ® Coupling, PVC, 5 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Coupling | Connection Size | 5 in |
Connection Type | Plug-in | Material | PVC |
Color | Gray | Finish | Untreated |
Type | Bell End | For Use With | SCH 40 Conduits |
Standards | CSA C22.2 No. 211.2, UL 651 | Application | Electrical Rigid PVC Conduit Fitting |
UPC | 622454770119 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |