
IPEX 1-1/4 inch Scepter Coupling
Description
Coupling, ScepterĀ®, 2.15 inch dia x 2 inch length.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Coupling | Connection Size | 1-1/4 in |
Connection Type | Plug-in | Material | PVC |
Color | Gray | Finish | Untreated |
Type | Bell End | For Use With | SCH 40 Conduits |
Standards | CSA C22.2 No. 211.2, UL 651 | Application | Electrical Rigid PVC Conduit Fitting |
UPC | 622454770041 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 50 - UNIT - 50 |