
ABB 1-1/2 inch Ocal PVC-Coated Conduit Coupling, Gray
Description
OCAL-BLUE™ coupling made of steel. Nominal 0.002 inch (2 mils) blue urethane coating on interior and threads. Minimum 0.04 inch (40 mils) PVC coating bonded to exterior. Couplings have straight threads (NPS), not tapered. Molded ribs on outer coating for easy installation. Couplings have pressure-sealing sleeves to protect your connection. 1.91 inch length, 5.75 inch length including sleeve, 0.56 lb weight.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Coupling | Connection Size | 1-1/2 in |
Connection Type | Plug-in | Material | Steel |
Color | Gray | Finish | PVC Coated |
Type | Conduit Coupling | Dimensions | 5-3/4 in L |
Application | Corrosion Protected Connections for Conduit Sections | UPC | 704508362232 |
Packages
1 - UNIT - 1 | 38 - UNIT = 38 |