
ABB E940R Carlon® Coupling 6 in 6.115 in ID x 7-1/2 in OD x 4-5/8 in L PVC Standard
Description
Standard Coupling, Size 6 Inches, Length 4-5/8 Inches, Outer Diameter 7-1/2 Inches, Inner Diameter 6.115 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Coupling | Connection Size | 6 in |
Material | PVC | Color | Gray |
Type | Standard | Dimensions | 6.115 in ID x 7-1/2 in OD x 4-5/8 in L |
Wall Thickness | SCH 40 | For Use With | Schedule 40 and 80 Conduit |
Packaging Quantity | 5/Pack | Standards | ETIM 6, ETIM 7 EC000939, UL E23018 Listed |
Application | For All Socket Fittings that can be Attached using Carlon Solvent Cement | UPC | 034481061144 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |