Abbotsford
tabe910e

ABB ELECTRIFICATION CANADA INC E910E Carlon® Conduit Repair Coupling 3/4 in PVC Couplings

Price $8.82 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E910E

Description

Carlon ® PVC Conduit repair system significantly reduces the time and money associated with repairing broken PVC conduits ''stub-ups'' in concrete slabs. The system is a line of couplings, adapters, reamers and plugs designed to allow contractors to quickly and easily repair broken PVC conduits without having to chip away and repour concrete, while still maintaining the inside diameter of the conduit. Simply cut off the broken conduit; ream the I.D. of the conduit; and insert a coupling or adapter. cULus Listed. Nonmetallic couplings, adapters and plugs won’t rust or corrode. Available in sizes 1/2 in. through 2 in.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Conduit Repair Coupling Connection Size 3/4 in
Material PVC Type Couplings
Packaging Quantity 25/Case Standards UL E256675 Listed
Application For Repairing Broken PVC Conduit/Stub-Ups in Concrete Slabs UPC 034481192336

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok