SONECABLE P-90-050WT ELBOW 90 DEG PVC 1/2"15 BULK PACK SIMPUSH
Description
1/2" PVC-CIC Push Install 9 Degree Elbow Bulk Pack Qty 15 with Removal Tool
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Elbow with Removal Tool | Connection Size | 1/2 in |
Connection Type | Push-To-Connect | Material | PVC |
Color | Gray | Type | 90° |
Dimensions | 2.735 in L x 1.419 in W x 2.735 in H | For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit |
Packaging Quantity | 15/Box | Standards | IP66 Rated, NEMA 3S, UL Listed |
UPC | 032886714603 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |