SONECABLE P-90-100 ELBOW 90 DEG PVC 1"SIMPUSH RETAIL
Description
1" PVC Push-CIC Connect 9 Degree Elbow
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Elbow | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | PVC |
Color | Gray | Type | 90° |
Dimensions | 3.254 in L x 1.929 in W x 3.254 in H | For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit |
Packaging Quantity | 1/Bag | Standards | IP66 Rated, NEMA 3S, UL Listed |
UPC | 032886704970 |
Packages
1 - UNIT - 1 |