SONECABLE P-90-100WT ELBOW 90 DEG PVC 1"SIMPUSH 8 BULK PACK
Description
SIMPush, push-to-install 90 degree connectors are used to connect PVC conduit without adhesive quickly, firmly, and without tools. These robust connections are rated for direct burial, watertight and concrete tight.
Specifications
Brand Name | Southwire | Sub Brand | SIMPush™ |
Item Name | Elbow with Removal Tool | Connection Size | 1 in |
Connection Type | Push-To-Connect | Material | PVC |
Color | Gray | Type | 90° |
Dimensions | 3.254 in L x 1.929 in W x 3.254 in H | For Use With | Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit |
Packaging Quantity | 8/Box | Standards | IP66 Rated, NEMA 3S, UL Listed |
UPC | 032886714627 |
Packages
1 - UNIT - 1 |