Abbotsford
sce3bct4536

IPEX 3 inch x 36 inch Radius PVC 45 Degree Elbow, Orange

Price $61.8503 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029306

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 3 in Material PVC
Color Orange Type 45°
UPC 622454293069

Packages

1 - UNIT - 1