Abbotsford
sce3bct90

IPEX 3 inch x 36 inch Radius PVC 90 Degree Elbow, Orange

Price $68.4544 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029301

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Telephone Elbow
Connection Size 3 in Material PVC
Color Orange Type 90°
Bend Radius 36 in UPC 622454293014

Packages

1 - UNIT - 1 108 - UNIT - 108